Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 1500W
ADVANCE TRANSFORMER CO #71A6742001

Ballast, HID, Magnetic, Metal Halide, 1500W

SKU # 78108767421
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 1500W
Circuit: CWA
Voltage: 480V AC
ANSI Code: M48
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor (oil-filled), Bracket