Menu Search
HID Ballasts Ballast, HID, Magnetic, Metal Halide, 100W
ADVANCE TRANSFORMER CO #71A5390001D

Ballast, HID, Magnetic, Metal Halide, 100W

SKU # 78108701783
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 100W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
ANSI Code: M90
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 100W; Circuit: HX-HPF; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: M90; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket