Menu Search
Search
ADVANCE TRANSFORMER CO #78E6592WC1

Ballast, HID, Magnetic, Metal Halide, 1000W

SKU # 78108709524
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Metal Halide
Lamp Watts: 1000W
Circuit: CWA
Voltage: 120/208/240/277V AC
ANSI Code: M47/H36
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Metal Halide; Lamp Watts: 1000W; Circuit: CWA; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: M47/H36; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Indoor Enclosed Ballast