Menu Search
HID Ballasts Ballast, HID, Magnetic, Mercury Vapor, 250W
ADVANCE TRANSFORMER CO #71A3542001D

Ballast, HID, Magnetic, Mercury Vapor, 250W

SKU # 78108735421
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Mercury Vapor
Lamp Watts: 250W
Circuit: CWA
Voltage: 480V AC
ANSI Code: H37
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Mercury Vapor; Lamp Watts: 250W; Circuit: CWA; Voltage: 480V AC; Ballast Factor: ; ANSI Code: H37; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket