Menu Search

ADVANCE TRANSFORMER CO #71A3301001

Ballast, HID, Magnetic, Mercury Vapor, 175W

SKU: 78108733011
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Ballast Type: HID, Magnetic
Lamp Type: Mercury Vapor
Lamp Watts: 175W
Circuit: HX-NPF
Voltage: 120V AC
ANSI Code: H39
Min Temp - deg F: -20°F (-29°C)
Description
Ballast Type: HID, Magnetic; Lamp Type: Mercury Vapor; Lamp Watts: 175W; Circuit: HX-NPF; Voltage: 120V AC; Ballast Factor: ; ANSI Code: H39; Min Temp - deg F: -20°F (-29°C); Enclosure: BL
Additional Info: Includes Ballast, Capacitor (oil-filled), Bracket