Menu Search
HID Ballasts Ballast, HID, Magnetic, Mercury Vapor, 100W
ADVANCE TRANSFORMER CO #74P2802011

Ballast, HID, Magnetic, Mercury Vapor, 100W

SKU # 78108742802
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Mercury Vapor
Lamp Watts: 100W
Circuit: HX-NPF
Voltage: 120V AC
ANSI Code: H38
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Mercury Vapor; Lamp Watts: 100W; Circuit: HX-NPF; Voltage: 120V AC; Ballast Factor: ; ANSI Code: H38; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Postline ballast.