Menu Search
ADVANCE TRANSFORMER CO #71A5040001

Ballast, HID, Magnetic, Mercury Vapor, 1000W

SKU # 78108750401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Mercury Vapor
Lamp Watts: 1000W
Circuit: CWA
Voltage: 480V AC
ANSI Code: H36
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket