Menu Search
HID Ballasts Ballast, HID, Magnetic, Low Pressure Sodium, 35W/55W
ADVANCE TRANSFORMER CO #71A0490001D

Ballast, HID, Magnetic, Low Pressure Sodium, 35W/55W

SKU # 78108702556
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: Low Pressure Sodium
Lamp Watts: 35W/55W
Circuit: HX-HPF, HX-PFC
Voltage: 120/208/240/277V AC
ANSI Code: L70/L71
Min Temp - deg F: -20°F (-29°C)

Ballast Type: HID, Magnetic; Lamp Type: Low Pressure Sodium; Lamp Watts: 35W/55W; Circuit: HX-HPF, HX-PFC; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: L70/L71; Min Temp - deg F: -20°F (-29°C); Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket