Menu Search
Search
ADVANCE TRANSFORMER CO #71A07F0500D

Ballast, HID, Magnetic, Low Pressure Sodium, 135W/180W

SKU # 78108711990
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: Low Pressure Sodium
Lamp Watts: 135W/180W
Circuit: HX-HPF
Voltage: 347/480V AC
ANSI Code: L73/L74
Min Temp - deg F: -20°F (-29°C)

Additional Info: Includes Ballast, Capacitor(dry-film)