Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 70W

ADVANCE TRANSFORMER CO #74P7933011P

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU #78108747933
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Circuit: HX-HPF
Voltage: 277V AC
ANSI Code: S62
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Spring Clip, Support Chain.