Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 70W
ADVANCE TRANSFORMER CO #71A7907600

Ballast, HID, Magnetic, High Pressure Sodium, 70W

SKU # 78108779076
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 70W
Circuit: R-NPF, R-HPF
Voltage: 120V AC
ANSI Code: S62
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 70W; Circuit: R-NPF, R-HPF; Voltage: 120V AC; Ballast Factor: ; ANSI Code: S62; Min Temp - deg F: -40°F; Enclosure: BL