Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 50W

ADVANCE TRANSFORMER CO #71A7807001DB

Ballast, HID, Magnetic, High Pressure Sodium, 50W

SKU #78108702627
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 50W
Circuit: R-NPF, R-HPF
Voltage: 120V
ANSI Code: S68
Min Temp - deg F: -40°F

Additional Info: Integral Ignitor. Frequency Rating: 60Hz. Includes Ballast, Capacitor(dry-film).