You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ADVANCE TRANSFORMER CO #78E8443001

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU # 78108788443
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWA (40°C Max Ambient)
Voltage: 480V AC
ANSI Code: S51
Min Temp - deg F: -40°F

Additional Info: Indoor Enclosed Ballast