Menu Search
ADVANCE TRANSFORMER CO #71A84E6500D

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU # 78108705015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/277/347V AC
ANSI Code: S51
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film)