Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 400W
ADVANCE TRANSFORMER CO #71A8493001DC

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU # 78108705260
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWA
Voltage: 120/208/240/277V
ANSI Code: S51
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 400W; Circuit: CWA; Voltage: 120/208/240/277V; Ballast Factor: ; ANSI Code: S51; Min Temp - deg F: -40°F; Enclosure: BL

Additional Info: Plug-In Ignitor. Includes Ballast, Capacitor(dry-film), Bracket.