Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 400W

ADVANCE TRANSFORMER CO #71A8443001D

Ballast, HID, Magnetic, High Pressure Sodium, 400W

SKU #78108784431
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 400W
Circuit: CWA
Voltage: 480V AC
ANSI Code: S51
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film), Bracket