Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 250W
ADVANCE TRANSFORMER CO #73B8291500DA

Ballast, HID, Magnetic, High Pressure Sodium, 250W

SKU # 78108708324
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium, Quad Tube
Lamp Watts: 250W
Number of Lamps: 1
Circuit: CWA
Voltage: 120/208/240/277V AC
Power Factor: 0.90
ANSI Code: S50
Min Temp - deg F: 221°F
Dimensions: L x W x H: 6.00x5.40x5.00 in. (15.2x13.7x12.7 cm)
Enclosure: Encapsulated

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium, Quad Tube; Lamp Watts: 250W; Number of Lamps: 1; Circuit: CWA; Voltage: 120/208/240/277V AC; Power Factor: 0.90; Ballast Factor: ; ANSI Code: S50; Min Temp - deg F: 221°F; Dimensions: L x W x H: 6.00x5.40x5.00 in. (15.2x13.7x12.7 cm); Enclosure: BL