Menu Search

ADVANCE TRANSFORMER CO #71A8291001DC

Ballast, HID, Magnetic, High Pressure Sodium, 250W

SKU: 78108705406
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 250W
Circuit: CWA
Voltage: 120/208/240/277V
ANSI Code: S50
Min Temp - deg F: -40°F
Description
Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 250W; Circuit: CWA; Voltage: 120/208/240/277V; Ballast Factor: ; ANSI Code: S50; Min Temp - deg F: -40°F; Enclosure: BL
Additional Info: Plug-in Ignitor. Includes Ballast, Capacitor(dry-film).