Menu Search
Search
ADVANCE TRANSFORMER CO #74P8104011P

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 78108748104
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Circuit: R-HPF
Voltage: 120V AC
ANSI Code: S55 (55V)
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 150W; Circuit: R-HPF; Voltage: 120V AC; Ballast Factor: ; ANSI Code: S55 (55V); Min Temp - deg F: -40°F; Enclosure: BL

Additional Info: Postline ballast. Includes Ballast, Spring Clip, Support Chain.