Menu Search
ADVANCE TRANSFORMER CO #71A8091500D

Ballast, HID, Magnetic, High Pressure Sodium, 100W

SKU # 78108780915
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Circuit: HX-HPF
Voltage: 120/208/240/277V AC
ANSI Code: S54
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 100W; Circuit: HX-HPF; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: S54; Min Temp - deg F: -40°F; Enclosure: BL

Additional Info: Includes Ballast, Capacitor(dry-film)