Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 100W
ADVANCE TRANSFORMER CO #71A8007500D

Ballast, HID, Magnetic, High Pressure Sodium, 100W

SKU # 78108780075
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 100W
Circuit: R-NPF, R-HPF
Voltage: 120V AC
ANSI Code: S54
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film)