You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
ADVANCE TRANSFORMER CO #71A8793500

Ballast, HID, Magnetic, High Pressure Sodium, 1000W

SKU # 78108787935
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
Circuit: CWA
Voltage: 120/208/240/277V AC
ANSI Code: S52
Min Temp - deg F: -40°F

Ballast Type: HID, Magnetic; Lamp Type: High Pressure Sodium; Lamp Watts: 1000W; Circuit: CWA; Voltage: 120/208/240/277V AC; Ballast Factor: ; ANSI Code: S52; Min Temp - deg F: -40°F; Enclosure: BL

Additional Info: Includes Ballast, Capacitor(oil-filled).