Menu Search
HID Ballasts Ballast, HID, Magnetic, High Pressure Sodium, 1000W

ADVANCE TRANSFORMER CO #71A8773001

Ballast, HID, Magnetic, High Pressure Sodium, 1000W

SKU #78108787731
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 1000W
Circuit: CWA
Voltage: 120/208/240/277V AC
ANSI Code: S52
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor (oil-filled), Bracket. Aluminum Secondary Coil.