Menu Search
HID Ballasts Ballast, HID, Electronic, Metal Halide, CPO, Cosmopolis, 90W

ADVANCE TRANSFORMER CO #ICW90QLSM

Cosmopolis Ballast, HID, Electronic, Metal Halide, CPO, Cosmopolis, 90W

SKU #78108712645
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: HID, Electronic
Lamp Type: Metal Halide, CPO
Lamp Watts: 90W
Number of Lamps: 1
Lamp Starting Method: Pulse
Voltage: 208/240/277V AC
Power Factor: 0.98
Ballast Factor: 1
ANSI Code: C188
Min Temp - deg F: -22°F (-30°C)
Packaging: Pkg Qty: 12
Dimensions: L x W x H: 5.90x3.54x1.57 in. (15.0x9.0x4.0 cm)

Ballast Type: HID, Electronic; Lamp Type: Metal Halide, CPO; Lamp Watts: 90W; Number of Lamps: 1; Lamp Starting Method: Pulse; Voltage: 208/240/277V AC; Power Factor: 0.98; Ballast Factor: 1; ANSI Code: C188; Min Temp - deg F: -22°F (-30°C); Packaging: Pkg Qty: 12; Dimensions: L x W x H: 5.90x3.54x1.57 in. (15.0x9.0x4.0 cm); Enclosure: BL Manufacturer Series: Cosmopolis;: