Menu Search

ADVANCE TRANSFORMER CO #IMH70GBLSM

e-Vision Ballast, HID, Electronic, Metal Halide, 70W

SKU: 78108704187
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 70W
Voltage: 120/277V
ANSI Code: M98/M139/M143
Min Temp - deg F: -20°F (-29°C)
Dimensions: 3.5 x 3.0 x 1.2 in.
Description
Ballast Type: HID, Electronic; Lamp Type: Metal Halide; Lamp Watts: 70W; Voltage: 120/277V; Ballast Factor: ; ANSI Code: M98/M139/M143; Min Temp - deg F: -20°F (-29°C); Dimensions: 3.5 x 3.0 x 1.2 in.; Enclosure: BL Manufacturer Series: e-Vision;:
Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Lead Exit: Bottom w/ studs.