Menu Search

ADVANCE TRANSFORMER CO #IMH50ALFM

e-Vision Ballast, HID, Electronic, Metal Halide, 39W/50W

SKU: 78108711164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 39W/50W
Voltage: 120/277V
ANSI Code: M130, M110/M148
Min Temp - deg F: -20°F (-29°C)
Description
Ballast Type: HID, Electronic; Lamp Type: Metal Halide; Lamp Watts: 39W/50W; Voltage: 120/277V; Ballast Factor: ; ANSI Code: M130, M110/M148; Min Temp - deg F: -20°F (-29°C); Enclosure: BL Manufacturer Series: e-Vision;:
Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Side Exit Leads