Menu Search
HID Ballasts Ballast, HID, Electronic, Metal Halide, 315W

ADVANCE TRANSFORMER CO #IZTMH210315RLFM

e-Vision Ballast, HID, Electronic, Metal Halide, 315W

SKU #78108707357
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 315W
Number of Lamps: 1
Voltage: 200/277V AC
Power Factor: 0.90
ANSI Code: C183
Min Temp - deg F: 185°F
Dimensions: L x W x H: 8.20x4.90x2.20 in. (20.8x12.4x5.6 cm)

Ballast Type: HID, Electronic; Lamp Type: Metal Halide; Lamp Watts: 315W; Number of Lamps: 1; Voltage: 200/277V AC; Power Factor: 0.90; Ballast Factor: ; ANSI Code: C183; Min Temp - deg F: 185°F; Dimensions: L x W x H: 8.20x4.90x2.20 in. (20.8x12.4x5.6 cm); Enclosure: BL Manufacturer Series: e-Vision;: