ADVANCE TRANSFORMER CO #IMH150HBLSM

Ballast, HID, Electronic, Metal Halide, 150W

SKU: 78108705562
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 150W
Voltage: 120/277V
ANSI Code: M102/M142
Min Temp - deg F: -20°F (-29°C)
Dimensions: L x W x H: 5.7 x 3.6 x 1.5 in.
Manufacturer Series: e-Vision
Description
Ballast Type: HID, Electronic; Lamp Type: Metal Halide; Lamp Watts: 150W; Voltage: 120/277V; Ballast Factor: ; ANSI Code: M102/M142; Min Temp - deg F: -20°F (-29°C); Dimensions: L x W x H: 5.7 x 3.6 x 1.5 in. ; Enclosure: BL Manufacturer Series: e-Vision;:
Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Lead Exit: Bottom w/ studs