ADVANCE TRANSFORMER CO #IMH175CBLSM

Ballast, HID, Electronic, Metal Halide, 150W/175W

SKU: 78108711735
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 150W/175W
Voltage: 120/277V
ANSI Code: M102/M142 or M137/M152 (Pulse-Start)
Min Temp - deg F: -20°F (-29°C)
Manufacturer Series: e-Vision
Description
Ballast Type: HID, Electronic; Lamp Type: Metal Halide; Lamp Watts: 150W/175W; Voltage: 120/277V; Ballast Factor: ; ANSI Code: M102/M142 or M137/M152 (Pulse-Start); Min Temp - deg F: -20°F (-29°C); Enclosure: BL Manufacturer Series: e-Vision;:
Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Lead Exit: Bottom w/ studs. Also Operates (1) 150W HPS S56 100V Lamp