Menu Search
MAJOR CUSTOM CABLE #NMHD-50MM

HDMI Cable, 50 ft L, Male - Male Connector, 24 AWG

SKU # 40301698659
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed HDMI Cable
Length - feet: 50.0 ft
Length - Metric: 15.24m
Connectors: Male - Male
End Type: 19-Pin Type A HDMI
Conductor Size - AWG: 24
Cable Rating: CL2