Menu Search
Search
LIBERTY WIRE #M2-HDSEM-M-02F

HDMI Patching Cable, 2.00 ft L, Male - Male Connector

SKU # 43001898821 Manufacturer Series: M2
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HDMI Patching Cable
Length - feet: 2 ft.
Length - Metric: 0.61m
Connectors: Male - Male
End Type: HDMI Type A Plug
Bandwidth: 18.0Gbit
Temperature Rating: 0 to 60 deg C
Conductor Size - AWG: 30
Shielding: Shielded
Jacket Material: Black PVC