Menu Search
LIBERTY WIRE & CABLE #SQ-XLRM-F-3

Microphone Cable, 3.00 ft L, Male - Female Connector

SKU # 47008197692
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Microphone Cable
Length - feet: 3.00 ft
Length - Metric: 0.91m
Connectors: Male - Female
End Type: XLR 3-Pin Plug, 3-Pin Jack
Conductor Count: 2 Pair Twisted
Shielding: Shielded
Cable Rating: CMG FT4
Jacket Material: PVC