Menu Search
Search
LEGRAND - ORTRONICS #50625

HDMI Cable, Male Connector, CL2

SKU # 66287598791
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: High Speed HDMI Cable
Length - feet: 3 ft.
Length - Metric: 0.91m
Connectors: Male - Male
Cable Rating: CL2