Menu Search
Search
LEGRAND - ON-Q #AC2M15-BK

Cable, HDMI, Shielded, Type A Connector, 49.21 ft L

SKU # 80442806720
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HDMI Cable
Length - feet: 49.21 ft.
Length - Metric: 15m
End Type: HDMI Type A
Conductor Size - AWG: 26
Shielding: Shielded

Additional Info: Color: Black, Material: Copper