Menu Search
Guy and Messenger Strand Guy Wire, Siemens Martin Grade, Coil Package

FLORIDA WIRE AND CABLE #WIRE-3/8-SM

Guy Wire, Siemens Martin Grade, Coil Package

SKU #78031720003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Galvanized Guy Strand
Diameter: 3/8 in. OD
Strand: 7W
Grade: Siemens Martin
Coating Class: A
Strength: 6,950 lb.
Strength - kN: 30.92
Lb/1000-ft: 273
kg/m: 0.407
Length: 250 ft.
Package: Coil

Guy and Messenger Strand: Type - Galvanized Guy Strand; Diameter - 3/8 in OD; Strand - 7W; Grade - Siemens Martin; Coating Class - A; Strength - lb - 6,950; Strength - kN - 30.92; Lb/1000-ft - 273; kg/m - 0.407; Length - 250-ft; Package - Coil