You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
FLORIDA WIRE AND CABLE #WIRE-3/8-HS-A

Galvanized Guy Strand 7W 3/8 in OD High Strength

SKU # 78031720015
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Galvanized Guy Strand
Diameter: 3/8 in. OD
Strand: 7W
Grade: High Strength
Coating Class: A
Strength: 10,800 lb.
Strength - kN: 48.04
Lb/​1000-ft: 273
kg/​m: 0.407
Length: 250 ft.
Package: Coil

Guy and Messenger Strand: Type - Galvanized Guy Strand; Diameter - 3/8 in OD; Strand - 7W; Grade - High Strength; Coating Class - A; Strength - lb - 10,800; Strength - kN - 48.04; Lb/1000-ft - 273; kg/m - 0.407; Length - 250-ft; Package - Coil