Menu Search
ALUMOWELD #16M

Aluminum Clad Steel Guy Strand 7W 0.386 in OD High Strength

SKU # 78014592023 Manufacturer Series: Type M
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aluminum Clad Steel Guy Strand
Diameter: OD: 0.386 in.
Strand: 7W
Grade: High Strength
Strength: 16,000 lb.
Lb/​1000-ft: 262

Guy and Messenger Strand: Type - Aluminum Clad Steel Guy Strand; Diameter - 0.386 in OD; Strand - 7W; Grade - High Strength; Strength - lb - 16,000; Lb/1000-ft - 262; Manufacturer Series - Type M