Menu Search
PREFORMED LINE PRODUCTS #GDE-2107

GUY-GRIPĀ® Guy Strand Dead End, Galvanized Steel, C-Coat, 35 in. L

SKU # 78523201448
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Guy Strand Dead End
Application: Guy to Single Wood Pole, Extra High Strength, High Strength, Siemens Martin, Utilities Grade 3
Material: Galvanized Steel, C-Coat
Guy Size: 3/8 in.
Guy Strand/​Size: 3W-7W
Mean Diameter: 0.356 - 0.36 in.
Length: 35 in.
Color Code: Orange
Lb/​Ea: 1.02 lb
Package Quantity: 50

PFRM GDE-2107 GUY-GRIP DEAD-END 3/8