Menu Search
MACLEAN POWER SYSTEMS #5150

Strandlink® Strand Dead End, Aluminum Plated Steel Jaws, Galvanized and Aluminized Steel Strand

SKU # 66271100044 Manufacturer Series: Strandvise
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Material: Aluminum (plated steel jaws)
Clamp Type: Guy Strand Dead End
Conductor Type: Galvanized and Aluminized Steel Strand
Strand Size: 1/4 in.
Grade/​Application: All Grade
Bail Size: LxW: 12.82 x 2.25 in.
Assembly Rating: 90% of Strand in-use