Menu Search
Search
MACLEAN POWER SYSTEMS #5040

Strandlink® Guy Strand Link, Alumoweld, Aluminized, EHS and Galvanized Steel Strand, 1/4 in. Strand, Universal Grade

SKU # 66271100014
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Guy Strand Link
Conductor Type: Alumoweld, Aluminized, EHS and Galvanized Steel Strand
Dimensions: 7.62 in. L x 1.13 in. W
Strand Size: 1/4 in.
Grade/​Application: Universal Grade
Listings: RBS
Strength Rating: 90 Percent of Strand in-Use