Menu Search

MACLEAN POWER SYSTEMS #5201-L

Guy Strand Dead End, Aluminum, Galvanized and Aluminized Steel Strand

SKU: 66271100054
Manufacturer Series: Strandvise
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Material: Aluminum
Clamp Type: Guy Strand Dead End
Conductor Type: Galvanized and Aluminized Steel Strand
Strand Size: 5/16 in.
Grade/Application: Universal
Bail Size: 15.75 x 1.63 in.
Listings: RBS
Assembly Rating: 90% of Strand in-use
Description
Dead End; Guy Strand; Aluminum; 5/16 in. Galvanized and Aluminized Steel Strand Conductor; 15.75 in. Length x 1.63 in. Width Bail; Universal Grade