You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MACLEAN POWER SYSTEMS #J6288

Guy Roller, 13/16 Hole, 2.50 in. OD x 0.69 in. thick, 2.12 Dia Wire Seat, 42373 Groove Radius, 0.72

SKU # 66271123163
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Guy Strand
Material: Iron, Galvanized
Lb/​Ea: 0.72
Outside Diameter: 2.5 in.
Thickness: 0.69 in.
Hole Size: 13/16 in.
Wire Seat Diameter: 2.12 in.
Groove Radius: 1/4 in.

Guy Roller: Type - Guy Strand; Material - Iron, Galvanized; Hole Size - in - 13/16; OD - in - 2.50; Thickness - in - 0.69; Wire Seat Diameter - in - 2.12; Groove Radius - in - 1/4; Lb/Ea - 0.72