Menu Search
Guy Hardware Serving Sleeve, 2.00 in. L, 7/16 in. Strand, Flared End Configuration, Hot Dip Galvanized

HUBBELL #6455

Serving Sleeve, 2.00 in. L, 7/16 in. Strand, Flared End Configuration, Hot Dip Galvanized

SKU #09635907323
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Material: Hot Dip Galvanized
Lb/Ea: 0.12
Clamp Type: Guy Strand Serving Sleeve
Configuration: Flared End
Clamp Length - in: 2 in.
Strand Size: 7/16 in.
Listings: RUS

Additional Info: Application: Holds down loose end of guy strand beyond the guy clamp.