Menu Search
Guy Hardware Guy Wire Deadend, 3/8 in., 10M Bell Strand, 7.50 in. L x 3.50 in. W Bail, Automatic Jaw Installation
HUBBELL #GDE702

Guy Wire Deadend, 3/8 in., 10M Bell Strand, 7.50 in. L x 3.50 in. W Bail, Automatic Jaw Installation

SKU # 09635930982 Manufacturer Series: GDE-700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Material: Stainless Steel Plated Steel Jaws
Clamp Type: Guy Strand Dead End
Installation: Automatic Jaw
Conductor Type: Galvanized Steel Strand 7-Str only
Strand Size: 3/8 in
Grade/​Application: All Grade
Bail Size: LxW: 7.5 x 3.5 in.
Assembly Rating: 16

Guy Strand Clamp Dead-End: Clamp Type - Guy Strand Dead End; Installation - Automatic Jaw; Material - Stainless Steel (plated steel jaws); Conductor Type - Galvanized Steel Strand (7-str only), Bell M Strand; Strand Size - 3/8", 10M Bell; Grade/Application - All Grade; Bail Size - 7.50"L x 3.50"W; Assembly Rating - 16,000-lb (71.1kN); Manufacturer Series - GDE-700