Menu Search
Guy Hardware Guy Strand Dead End, Automatic Jaw, Aluminum (stainless steel gripping unit), Galvanized Steel Strand

HUBBELL #GDE5202L

Guy Strand Dead End, Automatic Jaw, Aluminum (stainless steel gripping unit), Galvanized Steel Strand

SKU #09635936359
Manufacturer Series: GDE-5200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Material: Aluminum (stainless steel gripping unit)
Clamp Type: Guy Strand Dead End
Installation: Automatic Jaw
Conductor Type: Galvanized Steel Strand
Strand Size: 3/8 in.
Grade/Application: All Grade
Bail Size: LxW: 11.2 x 2.2 in.
Assembly Rating: 16

Additional Info: For use on High Strength, Extra High Strength, AlumoWeld, Alumonized, Common, Siemens-Martin, Utilities and Bell System Strand