Menu Search
HELICAL LINE PRODUCTS CO #HG207-1/4

Heli-Grip Guy Strand Dead End Guy to Single Wood Pole

SKU # 78078420010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Guy Strand Dead End
Application: Guy to Single Wood Pole
Material: Steel, Galvanized, B-Coat
Guy Size: 1/4 in.
Guy Strand/​Size: 3W, 7W
Mean Diameter: 0.24 - 0.259 in.
Length: 25 in.
Rating: 6,650
Color Code: Yellow
Lb/​Ea: 0.40
Package Quantity: 100

Guy Cable-Grip Dead-End: Type - Guy Strand Dead End; Application - Guy to Single Wood Pole; Material - Steel, Galvanized, B-Coat; Guy Size - in - 1/4; Guy Strand/Size - 3W, 7W; Mean Diameter - in - 0.240 - 0.259; Length - in - 25.00; Rating - lb - 6,650; Color Code - Yellow; Lb/Ea - 0.40; Package Quantity - 100; Manufacturer Series - Heli-Grip