PREFORMED LINE PRODUCTS #PGMS9838B

Guy Marker Full Round

SKU: 78523290651
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Guard Type: Guy Marker
Tube Profile: Full Round
Material: Polyethylene
Finish: Yellow
Diameter: 1.25 in.
Guard Length - ft: 8
Attachments: Mounted Cable Tie
Lb/Ea: 1.28
Description
Guy Guards: Guard Type - Guy Marker; Tube Profile - Full Round; Material - Polyethylene; Finish - Yellow; Diameter - in - 1.25; Guard Length - ft - 8; Attachments - Mounted Cable Tie; Lb/Ea - 1.28