JT&T PRODUCTS CORP #70-7YSTRP

Guy Marker Full Round, 30-50%Overlap

SKU: 78028630414
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Guard Type: Guy Marker
Tube Profile: Full Round, 30-50%Overlap
Material: Polyethylene
Finish: Yellow
Diameter: 1.75 in.
Guard Length - ft: 8
Attachments: Polyethelene Strap
Listings: REA
Lb/Ea: 1.32
Description
Guy Guards: Guard Type - Guy Marker; Tube Profile - Full Round, 30-50%Overlap; Material - Polyethylene; Finish - Yellow; Diameter - in - 1.75; Guard Length - ft - 8; Attachments - Polyethelene Strap; Listings - REA; Lb/Ea - 1.32