PREFORMED LINE PRODUCTS #SDE-6102

Guy Strand Dead End Guy to Single Wood Pole

SKU: 78523292017
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Guy Strand Dead End
Application: Guy to Single Wood Pole
Material: Stainless Steel, Type 316
Guy Size - in: 1/4
Guy Strand/Size: 3W, 7W
Mean Diameter - in: 0.249 - 0.259
Length: 26 in.
Rating - lb: 6,800
Color Code: Yellow
Lb/Ea: 0.50
Package Quantity: 50
Manufacturer Series: Guy-Grip
Description
Guy Cable-Grip Dead-End: Type - Guy Strand Dead End; Application - Guy to Single Wood Pole; Material - Stainless Steel, Type 316; Guy Size - in - 1/4; Guy Strand/Size - 3W, 7W; Mean Diameter - in - 0.249 - 0.259; Length - in - 26.00; Rating - lb - 6,800; Color Code - Yellow; Lb/Ea - 0.50; Package Quantity - 50; Additional Information - Rating 7W: 7,650 lb (100%); Manufacturer Series - Guy-Grip
Additional Info: Rating 7W: 7,650 lb (100%)