Menu Search
THOMAS & BETTS #11-104

Ground Screw, Tapping 10/32 x 3/8

SKU # 78378611104
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ground Screw, Tapping
Size: 10/32 x 3/8 in.
Head Type: Hex Head 1/4, Slot Philips
Material: Steel, Green

Grounding Screws: Type - Ground Screw, Tapping; Size - 10/32 x 3/8; Head Type - Hex Head 1/4, Slot Philips; Material - Steel, Green